Shop All Hook & Loop Sanding Discs
Fein
Sandpaper Round Hook And Loop 6" Diamete
Mfr # 63728013012
Zoro # G5426356
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Grit 180
- Features Resin Bonded
- Application Wood, Paints, Filler, Automotive Paints, Fiberglass, Plastics
- Type Perforated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63728013012
- Zoro # G5426356
- Country of Origin Germany
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Details
Grit | 180 |
Item | Sandpaper Round Hook And Loop 6" Diamete |
Features | Resin Bonded |
Application | Wood, Paints, Filler, Automotive Paints, Fiberglass, Plastics |
Type | Perforated |
Description
Sandpaper Round Hook And Loop 6 In. Diamete
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Buffing Pad, 5-1/4 in. (05727)
- ZORO SELECT Blast Media, Stainless Steel Shot Type (ST 35-50)
- CGW ABRASIVES CutOff Whl, 6x0.045x7/8, 27, ZA60-S-BF (45007)
- DEWALT 6" x 1/4" x 5/8"-11 Fast Cutting Abrasive (DW4546)
- FEIN Sandpaper Round Hook And Loop 6" Diamete (63728015014)
- FEIN Sandpaper Dustfree Round Hook And Loop 4 (63717230020)
- FEIN Sandpaper Round Hook And Loop 4 1/2" Dia (63717246010)
- FEIN Sandpaper Round Hook And Loop 6" Diamete (63728074014)
- MIRKA Mesh Grip, Disc, 3", P220 Grit, PK50 (9A-203-220)
- CONTINENTAL ABRASIVES 5" 100 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN100)
- DYNABRADE HookandLoopDisc, 5", N/V80G, PK50 (91545)
- Fein Hook & Loop Sanding Discs