Shop All Hook & Loop Sanding Discs
Fein
Sandpaper Round Hook And Loop 6" Diamete
Mfr # 63728011015
Zoro # G5424588
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Application Wood, Paints, Filler, Automotive Paints, Fiberglass, Plastics
- Features Resin Bonded
- Type Perforated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63728011015
- Zoro # G5424588
- Country of Origin Germany
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Details
Item | Sandpaper Round Hook And Loop 6" Diamete |
Application | Wood, Paints, Filler, Automotive Paints, Fiberglass, Plastics |
Features | Resin Bonded |
Type | Perforated |
Description
Sandpaper Round Hook And Loop 6 In. Diamete
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Sheet, Gold, Paper Backing, PK50 (7000119612)
- NORTON CO Sanding Disc H/L 5In 220Grit (04057)
- DYNABRADE Belt, 80G, 1/4"X24" (79058)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243877)
- FEIN Sandpaper Round Hook And Loop 4 1/2" Dia (63717246010)
- FEIN Sandpaper Dustfree Round Hook And Loop 4 (63717230020)
- FEIN Sandpaper Round Hook And Loop 6" Diamete (63728074014)
- FEIN Sandpaper Round Hook And Loop 6" Diamete (63728013012)
- FEIN Sandpaper Round Hook And Loop 6" Diamete (63728015014)
- DYNABRADE HookandLoopDisc, 5", N/V100G, PK50 (91546)
- MIRKA Mesh Grip, Disc, 8", P320 Grit, PK50 (9A-252-320)
- Fein Hook & Loop Sanding Discs