Shop All Hook & Loop Sanding Discs
Fein
Sandpaper Round Hook And Loop 4 1/2" Dia
Mfr # 63717246010
Zoro # G5296366
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2 in
- Grit 500
- Features Resin Bonded
- Application For Removing Scratches From Paints, Gel Coat, Acrylic and Polycarbonate Windows, Clear-Finished Wood, Furniture
- For Use With Mfr. Model Number Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63717246010
- Zoro # G5296366
- Country of Origin Germany
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2 in |
Details
Grit | 500 |
Item | Sandpaper Round Hook And Loop 4 1/2" Dia |
Features | Resin Bonded |
Application | For Removing Scratches From Paints, Gel Coat, Acrylic and Polycarbonate Windows, Clear-Finished Wood, Furniture |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah |
Type | Perforated |
Description
Sandpaper Round Hook And Loop 4 1/2 In. Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (W) 8AM (48291)
- PFERD 8" x 1" Unmounted Flap Wheel - 1-3/4" A.H. - Aluminum Oxide - 60 Grit (45642)
- NORTON ABRASIVES CutOff Whl, Toolroom, 2-1/2"x.035"x1/8" (66243528476)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x0.045x7/8, T27 (35132)
- FEIN Sandpaper Round Hook And Loop 6" Diamete (63728013012)
- FEIN Sandpaper Dustfree Round Hook And Loop 4 (63717230020)
- FEIN Sandpaper Round Hook And Loop 6" Diamete (63728015014)
- FEIN Sandpaper Round Hook And Loop 6" Diamete (63728074014)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc Assorted Grit Assorted 7 pc (DCD050VGPH07G)
- 3M Film Disc, Purple, Super Fine, PK50 (7100010767)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100065918)
- Fein Hook & Loop Sanding Discs