Shop All Hook & Loop Sanding Discs
Fein
Sandpaper Round Heavy Duty Hook And Loop
Mfr # 63728054016
Zoro # G5295998
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Grit 100
- Application Metal, Car Bodies, Soldered Points, Welds, Fiberglass
- Features Resin Bonded
- Type Perforated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63728054016
- Zoro # G5295998
- Country of Origin Germany
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Details
Grit | 100 |
Item | Sandpaper Round Heavy Duty Hook And Loop |
Application | Metal, Car Bodies, Soldered Points, Welds, Fiberglass |
Features | Resin Bonded |
Type | Perforated |
Description
Sandpaper Round Heavy Duty Hook And Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 06501 Knot Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06501)
- 3M Hookit Blue Disc MultiH, 36167, 5", PK200 (36167)
- CONTINENTAL ABRASIVES 1-1/2" X 1" X 1/4" Aluminum Oxide 240 Grit Mounted Flap Wheel (FW-112240)
- METABO Grinding Wheel 3" x 1/4" x 3/8" - A36O Super Grind (616325000)
- FEIN Sandpaper Round Hook And Loop 6" Diamete (63728013012)
- FEIN Sandpaper Dustfree Round Hook And Loop 4 (63717230020)
- FEIN Sandpaper Round Hook And Loop 6" Diamete (63728015014)
- FEIN Sandpaper Round Hook And Loop 6" Diamete (63728074014)
- FEIN Sandpaper Round Hook And Loop 4 1/2" Dia (63717246010)
- UNEEDA Sanding Disc 5" x 5 Hole FILMTEK Hook & Loop Grit #240 (M-179788)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100249237)
- Fein Hook & Loop Sanding Discs