Shop All Hook & Loop Sanding Discs
Fein
Sandpaper Round Heavy Duty Hook And Loop
Mfr # 63728010016
Zoro # G5295228
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Grit 60
- Features Resin Bonded
- Application Metal, Car Bodies, Soldered Points, Welds, Fiberglass
- Type Perforated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63728010016
- Zoro # G5295228
- Country of Origin Germany
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Details
Grit | 60 |
Item | Sandpaper Round Heavy Duty Hook And Loop |
Features | Resin Bonded |
Application | Metal, Car Bodies, Soldered Points, Welds, Fiberglass |
Type | Perforated |
Description
Sandpaper Round Heavy Duty Hook And Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1" Crimped Wire End Brush, .0118" Brass Fill (10091)
- METABO Cutting Wheel 4" x .040" x 1/4" - A60TZ Original Slicer (655322000)
- CGW ABRASIVES CGW Abrasives 59531 Quick Change Disc 2" TR 120 Grit Aluminum Oxide (59531)
- ALC Air Jet, Silver, 15 cfm, 1/8" (40048)
- FEIN Sandpaper Dustfree Round Hook And Loop 4 (63717230020)
- FEIN Sandpaper Round Hook And Loop 6" Diamete (63728015014)
- FEIN Sandpaper Round Hook And Loop 6" Diamete (63728013012)
- FEIN Sandpaper Round Hook And Loop 6" Diamete (63728074014)
- FEIN Sandpaper Round Hook And Loop 4 1/2" Dia (63717246010)
- VIRGINIA ABRASIVES Virginia Abrasives 207-17060 17 x 0.1 in. 60 Grit Quicksand Floor Sanding Disc; Pack of 20 (758113)
- DYNABRADE HookandLoopDisc, 5", N/V60G, PK50 (91544)
- Fein Hook & Loop Sanding Discs