Shop All Hook & Loop Sanding Discs
Fein
Sandpaper Round Heavy Duty Hook And Loop
Mfr # 63728009014
Zoro # G5424676
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Grit 40
- Application Metal, Car Bodies, Soldered Points, Welds, Fiberglass
- Features Resin Bonded
- Type Perforated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63728009014
- Zoro # G5424676
- Country of Origin Germany
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Details
Grit | 40 |
Item | Sandpaper Round Heavy Duty Hook And Loop |
Application | Metal, Car Bodies, Soldered Points, Welds, Fiberglass |
Features | Resin Bonded |
Type | Perforated |
Description
Sandpaper Round Heavy Duty Hook And Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Portable Pressure Blaster, 20 Gallon (320777)
- ZORO SELECT End Brush, Shank 1/8", Wire 0.005" dia. (66254443029)
- CONTINENTAL ABRASIVES 3" 36 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG3036)
- SCOTCH-BRITE SE Surface Conditioning Belt, 3/4inx18 i (SE-BS)
- FEIN Sandpaper Round Hook And Loop 4 1/2" Dia (63717246010)
- FEIN Sandpaper Dustfree Round Hook And Loop 4 (63717230020)
- FEIN Sandpaper Round Hook And Loop 6" Diamete (63728015014)
- FEIN Sandpaper Round Hook And Loop 6" Diamete (63728074014)
- FEIN Sandpaper Round Hook And Loop 6" Diamete (63728013012)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 5 D, Grit 120 (66623333609)
- DIABLO SandNET Discs, 180 Grit (Fine) , 9", PK5 (DND090180H05G)
- Fein Hook & Loop Sanding Discs