Shop All Oscillating Tool Accessories
Fein
Sandpaper Dustfree Triangle Hook And Loo
Mfr # 63717297020
Zoro # G5131604
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Full Resin Bond, Perforated
- Attachment Type Hook and Loop
- Edge Length 5-1/8 in
- Grit 240
- For Use With Mfr. Model Number Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63717297020
- Zoro # G5131604
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Edge Length | 5-1/8 in |
Details
Item | Sandpaper Dustfree Triangle Hook And Loo |
Features | Full Resin Bond, Perforated |
Attachment Type | Hook and Loop |
Grit | 240 |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah |
Abrasive Material | Aluminum Oxide |
Description
Sandpaper Dustfree Triangle Hook And Loo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (48227)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E07002CT)
- MORTON Steel Revolving Handle, Chrome Plate Finish, M8 x 1.25 Thread, 64mm Handle Length (RH-26)
- KRAFT TOOL Concrete Chisel, 1-7/8 (CC654)
- FEIN Oscillating Saw Blades, 2-9/16In, PK3 (63502161270)
- FEIN Saw Blades, Bi-Metal, 7-31/41 in. L, PK3 (63502160270)
- FEIN Oscillating Blade, 3In, 3In L (63502118210)
- FEIN Sandpaper Dustfree Triangle Hook And Loo (63717111014)
- FEIN Blades, 1-3/16 in. Size, 3-68/97 in. L, PK3 (63502157270)
- FEIN Oscillating Segmented Blades, 3-3/8, PK2 (63502106220)
- FEIN Sandpaper Stone Triangle Hook And Loop 3 (63717125012)
- Fein Oscillating Tool Accessories