Shop All Oscillating Tool Accessories
Fein
Sandpaper Dustfree Triangle Hook And Loo
Mfr # 63717296020
Zoro # G5131254
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Full Resin Bond, Perforated
- Attachment Type Hook and Loop
- Abrasive Material Aluminum Oxide
- Grit 180
- Edge Length 5-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63717296020
- Zoro # G5131254
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Edge Length | 5-1/8 in |
Details
Features | Full Resin Bond, Perforated |
Item | Sandpaper Dustfree Triangle Hook And Loo |
Attachment Type | Hook and Loop |
Abrasive Material | Aluminum Oxide |
Grit | 180 |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah |
Description
Sandpaper Dustfree Triangle Hook And Loo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM WALL GRAPHICS APPLICATION TOOL ROLLER HVG102 (HVG102)
- MILWAUKEE TOOL Lineman’s High Leverage Ratcheting Wrench (48-22-9213)
- MASON Ultimate Builder's Tool, 6-in-1 Lead & Scribe Multi-use Tool (59415)
- KNIPEX High Leverage Diagonal Cutters, 7 1/4 (74 06 180)
- FEIN Sandpaper Stone Triangle Hook And Loop 3 (63717125012)
- FEIN Adapter 3/4" W 1/4" Unc/Unf (63206152010)
- FEIN Oscillating Segmented Blades, 3-3/8, PK5 (63502106230)
- FEIN Oscillating Segmented Saw Blade, 4In (63502176210)
- FEIN Oscillating Saw Blades, 2-9/16In, PK10 (63502161290)
- FEIN Adapter (63901020006)
- FEIN Fein Punch Rss 636-2 (63602047006)
- Fein Finishing Tools