Shop All Oscillating Tool Accessories
Fein
Sandpaper Dustfree Triangle Hook And Loo
Mfr # 63717295020
Zoro # G5131376
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Full Resin Bond, Perforated
- Attachment Type Hook and Loop
- Grit 120
- Abrasive Material Aluminum Oxide
- For Use With Mfr. Model Number Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63717295020
- Zoro # G5131376
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Edge Length | 5-1/8 in |
Details
Features | Full Resin Bond, Perforated |
Item | Sandpaper Dustfree Triangle Hook And Loo |
Attachment Type | Hook and Loop |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah |
Description
Sandpaper Dustfree Triangle Hook And Loo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Reversible Air Drill, 3/8 in, Geared Chuck (SX223)
- KLEIN TOOLS 3/8-Inch Nut Driver, 3-Inch Hollow Shaft (S12)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 17/32 (C08842)
- MAYHEW Punch Lineup 5/16 In. (22013)
- FEIN Hook Blade, Steel, 2-3/4In., PK2 (63903157011)
- FEIN Blades, 1-3/16 in. Size, 3-68/97 in. L, PK3 (63502157270)
- FEIN Saw Blades, 2-3/16in. Size, PK10 (63502232290)
- FEIN E Cut Saw Blade Combo Sl Pack3 (35222952140)
- FEIN Sandpaper Stone Triangle Hook And Loop 3 (63717125012)
- FEIN Oscillating Segmented Blades, 3-3/8, PK2 (63502106220)
- SPYDER Oscillating S/Blade, 2-39/64in. (730000)
- Fein Finishing Tools