Shop All Oscillating Tool Accessories
Fein
Sandpaper Dustfree Triangle Hook And Loo
Mfr # 63717293020
Zoro # G5130554
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Full Resin Bond, Perforated
- Attachment Type Hook and Loop
- Grit 60
- Abrasive Material Aluminum Oxide
- For Use With Mfr. Model Number Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63717293020
- Zoro # G5130554
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Edge Length | 5-1/8 in |
Details
Features | Full Resin Bond, Perforated |
Item | Sandpaper Dustfree Triangle Hook And Loo |
Attachment Type | Hook and Loop |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah |
Description
Sandpaper Dustfree Triangle Hook And Loo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP #5/A 11/32-3/8" High Speed Steel Adjustable Blade Reamer (2006-0074)
- WILLIAMS 1/2" Drive Hand Ratchet, Chrome plated (JHWS-52EHLA)
- WESTWARD Combination Wrench, SAE, 1-7/16in Size (1EYF5)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #6 (45676)
- FEIN Oscillating Blades, 3In, 3In L, PK5 (63502125230)
- FEIN Triangle Sanding Sheet, 120Grit, PK5 (63717085045)
- FEIN E Cut Long Life Bi Metal Supercut Blades (63502163020)
- FEIN E Cut Universal Bi Metal Sl Blade 1 3/4 (63502223260)
- FEIN Oscillating Tool Blade Set, 26 Blades (35222967060)
- FEIN Oscillating Saw Blades, 1-3/8In, PK3 (63502126270)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Multi-Material Oscillating Multi-Tool Blade (1 pk) (49-25-1521)
- Fein Oscillating Tool Accessories