Shop All Oscillating Tool Accessories
Fein
Sandpaper Dustfree Triangle Hook And Loo
Mfr # 63717116044
Zoro # G5129574
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Full Resin Bond, Perforated
- Attachment Type Hook and Loop
- Grit 240
- For Use With Mfr. Model Number Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63717116044
- Zoro # G5129574
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Edge Length | 3-1/8 in |
Details
Features | Full Resin Bond, Perforated |
Item | Sandpaper Dustfree Triangle Hook And Loo |
Attachment Type | Hook and Loop |
Grit | 240 |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah |
Abrasive Material | Aluminum Oxide |
Description
Sandpaper Dustfree Triangle Hook And Loo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #29 (C08112)
- KANCA Kadett Fix Vise With Swivel Base 200 Mm (KADPLSB-200)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328273)
- MITUTOYO Square, Steel, As-1, 76 pcs. set (516-451-26)
- FEIN E-CUT SAW BLD 1-3/8"" 3PC (63502236270)
- FEIN CARBIDE RASP TRI 3-1/8"" (63731001210)
- FEIN Triangle Sanding Sheet Set, PK50 (63717109035)
- FEIN Saw Blades, Bi-Metal, 7-37/58 in. L, PK10 (63502208290)
- FEIN Oscillating Segmented Saw Blade, 4In (63502196210)
- FEIN Diamond Sickle Shape Slm Blade 3/32" Ker (63903243210)
- FEIN Oscillating Blades, 3/8, 3-51/64In L, PK3 (63502184270)
- Fein Finishing Tools