Shop All Oscillating Tool Accessories
Fein
Sandpaper Dustfree Triangle Hook And Loo
Mfr # 63717114047
Zoro # G5128953
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Type Hook and Loop
- Features Full Resin Bond, Perforated
- Abrasive Material Aluminum Oxide
- Grit 180
- For Use With Mfr. Model Number Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63717114047
- Zoro # G5128953
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Edge Length | 3-1/8 in |
Details
Attachment Type | Hook and Loop |
Item | Sandpaper Dustfree Triangle Hook And Loo |
Features | Full Resin Bond, Perforated |
Abrasive Material | Aluminum Oxide |
Grit | 180 |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah |
Description
Sandpaper Dustfree Triangle Hook And Loo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Impact Reducer 3/4" To 1/2" (KB 3219)
- HOLEX 1/4 inch Drive Socket, 6 pt, 8mm (631020 8)
- WELLER Crescent 1.38 in. L X 3/8 and 1/2 in. drive SAE Socket Adapter 1 pc (CDTA3C)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (42414)
- FEIN Oscillating Blades, 3-9/16, 3-9/16In L, PK5 (63502169230)
- FEIN E-Cut Tin Carbide Pro Sl Blade 3, 3PK (63502238220)
- FEIN Saw Blade, 1-3/4 in. Size, 7-38/53 in. L (63502152260)
- FEIN Blades, 1-3/16 in. Size, 3-68/97 in. L, PK3 (63502157270)
- FEIN CARBIDE RASP TRI 3-1/8"" (63731001210)
- FEIN Oscillating Saw Blades, 2-9/16In, PK10 (63502161290)
- DIABLO Starlock Bi-Metal Oscillating Blade, PK3 (DOS125BW3)
- Fein Finishing Tools