Shop All Oscillating Tool Accessories
Fein
Sandpaper Dustfree Triangle Hook And Loo
Mfr # 63717107011
Zoro # G5133485
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Full Resin Bond, Perforated
- Attachment Type Hook and Loop
- Edge Length 3-1/8 in
- Grit 36
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63717107011
- Zoro # G5133485
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Edge Length | 3-1/8 in |
Details
Features | Full Resin Bond, Perforated |
Attachment Type | Hook and Loop |
Item | Sandpaper Dustfree Triangle Hook And Loo |
Grit | 36 |
Abrasive Material | Aluminum Oxide |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah |
Description
Sandpaper Dustfree Triangle Hook And Loo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Proto J6062C 1/4" Drive Ratcheting Head Micrometer Torque Wrench 40-200 In-Lbs (J6062C)
- SUNCAST Tool Rack With Wheels (RTC1000)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, .2, Carbide (CNGG430ESU-AC520U)
- KRAFT TOOL Flat Teeth Magnesium Asphalt Lute, 36 (GG836F-6)
- FEIN Dust Extraction Set As AFmm / AFsc (92602102000)
- FEIN Oscillating Segmented Blades, 3-3/8, PK5 (63502106230)
- FEIN E Cut Hcs Sl Blades 2 9/16" Width Pack3 (63502230270)
- FEIN Sanding Finger Pad, 1-7/16, PK2 (63806159220)
- FEIN E Cut Diamond Tip Slm Blade 1 3/4" Width (63502204210)
- FEIN Oscillating Blades, 3In, 3In L, PK5 (63502125230)
- DIABLO Universal Fit Oscillating Sanding Pad Fe (DOUSAND)
- Fein Finishing Tools