Shop All Hook & Loop Sanding Discs
Fein
Sandpaper Dustfree Round Hook And Loop 4
Mfr # 63717231020
Zoro # G5424545
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2 in
- Abrasive Material Aluminum Oxide
- Grit 180
- Features Resin Bonded
- Type Perforated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63717231020
- Zoro # G5424545
- Country of Origin Germany
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2 in |
Details
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Item | Sandpaper Dustfree Round Hook And Loop 4 |
Features | Resin Bonded |
Type | Perforated |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah |
Description
Sandpaper Dustfree Round Hook And Loop 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" x 5/8"-11 36g type 29 HP flap disc (DW8311)
- SP AIR Carbide Burrs 4Pc Set (SP-4BS)
- FLEX-HONE TOOL BC7M120BC FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 120 Grit, Boron Carbide (BC) (BC7M120BC)
- WEILER Single Spiral Brush, Manual, 0.25"dia. (91074)
- FEIN Sandpaper Round Hook And Loop 6" Diamete (63728015014)
- FEIN Sandpaper Round Hook And Loop 6" Diamete (63728013012)
- FEIN Sandpaper Dustfree Round Hook And Loop 4 (63717230020)
- FEIN Sandpaper Round Hook And Loop 4 1/2" Dia (63717246010)
- FEIN Sandpaper Round Hook And Loop 6" Diamete (63728074014)
- CONTINENTAL ABRASIVES 5" 180 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPN180)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4-1/2 in., XCrs, SC (7000046011)
- Fein Hook & Loop Sanding Discs