Shop All Hook & Loop Sanding Discs
Fein
Sandpaper Dustfree Round Hook And Loop 4
Mfr # 63717230020
Zoro # G5426392
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2 in
- Abrasive Material Aluminum Oxide
- Grit 40
- Features Resin Bonded
- For Use With Mfr. Model Number Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63717230020
- Zoro # G5426392
- Country of Origin Germany
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2 in |
Details
Abrasive Material | Aluminum Oxide |
Grit | 40 |
Item | Sandpaper Dustfree Round Hook And Loop 4 |
Features | Resin Bonded |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah |
Type | Perforated |
Description
Sandpaper Dustfree Round Hook And Loop 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC34170200CD FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC34170200CD)
- FLEX-HONE TOOL BC11280 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 80 Grit, Silicon Carbide (SC) (BC11280)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO-COOL, 36 Grit (40733)
- STANDARD ABRASIVES Cross Buff, A/O, 3/4in. (7000047134)
- FEIN Sandpaper Round Hook And Loop 4 1/2" Dia (63717246010)
- FEIN Sandpaper Round Hook And Loop 6" Diamete (63728015014)
- FEIN Sandpaper Round Hook And Loop 6" Diamete (63728074014)
- FEIN Sandpaper Round Hook And Loop 6" Diamete (63728013012)
- 3M Mandrels and Spindles, 3 in. (934)
- 3M Hookit Roloc Disc Pad Type J 82564, 1 in (82564)
- UNITED ABRASIVES/SAIT SandLight Disc5BluePK10 (77128)
- Fein Hook & Loop Sanding Discs