Shop All Sandpaper Sheets
Fein
SANDPAPER 120 GRIT 50PK
Mfr # 63717112017
Zoro # G305915631
product price: $35.99
/pk 50, $0.72/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Aluminum Oxide
- Attachment Type Hook and Loop
- For Use With Perforated Backing Pad and Dust Extraction System
- For Use With Mfr. Model Number Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63717112017
- Zoro # G305915631
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Edge Length | 3-1/8 in |
Details
Item | Sanding Sheet |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Attachment Type | Hook and Loop |
For Use With | Perforated Backing Pad and Dust Extraction System |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah |
Features | Full Resin Bond; Perforated |
Description
Fein 3 in. L X 3 in. W 120 Grit Aluminum Oxide Sandpaper 50 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Pressure Blaster, 150 lb Capacity (40004)
- WEILER 7" Back-up Pad Resin Fiber Disc and AL-tra CUT Disc, 5/8"-11 UNC Nut (59601)
- WEILER Knot Wire End Wire Brush, Stainlesss Steel (90195)
- GATOR GRIT Gator 11 in. L X 9 in. W 220 Grit Aluminum Oxide All Purpose Sandpaper (3260)
- FEIN SANDPAPER 60 GRIT 50PK (63717109013)
- FEIN PROFILE SANDPAPER 120 GT 25/BX (63717218014)
- FEIN SANDPAPER 80 GRIT 50PK (63717110015)
- FEIN PROFILE SANDPAPER 80 GT 25/BX (63717217016)
- FEIN SANDING SHEET TRIANGLE G60 5PCS (63717082049)
- FEIN SANDPAPER 100 GRIT 50PK (63717084013)
- DIABLO 2-7/8 in. L X 2-7/8 in. W Assorted Grit Aluminum Oxide Detail Sanding Triangle 10 pk (DETTRIVGPP10G)
- Fein Sandpaper Sheets