Shop All Sander Accessories
Fein
SandingPad, 6 In Dia, Soft, Wrks w/MSF636-1
Mfr # 63806114024
Zoro # G4898065
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Works With MSF 636-1
- Includes 1 Pad
- Dia. 6 in
- Overall Diameter 5 7/8 in
- Overall Width 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63806114024
- Zoro # G4898065
- Country of Origin Switzerland
- Category Sander Accessories
Dimensions
Dia. | 6 in |
Overall Diameter | 5 7/8 in |
Overall Width | 5 7/8 in |
Details
Item | Disc Backup Pad |
Works With | MSF 636-1 |
Includes | 1 Pad |
Product Type | Disc Backup Pad |
Description
Disc Backup Pad, Overall Width 5 7/8 in, Overall Diameter 5 7/8 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Splitring Magniplier, 7-5/8 in Overall L (31-003596)
- DRILL AMERICA 49/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO49/64)
- SK PROFESSIONAL TOOLS 1/2" Drive 100 Geared Teeth Round Head Style Hand Ratchet, Greater Than 10" L, Chrome Finish (800740)
- MASTER APPLIANCE Taper Needle Tip 1mm dia. (70-01-01)
- FEIN Hook/Loop Plate, 6 In Dia, Use w/MSF 636-1 (31426030005)
- FEIN Chamois, Microfiber Cloth, 6 In (63733003010)
- FEIN Hose Adapter, Thin, Works w/Vacuums (30605110008)
- FEIN Hose Adapter, Thick, For Vacuums (30605109006)
- FEIN Depth Stop, Adapter, 3" W, Aluminum (32127069010)
- MILWAUKEE TOOL 6 in. Backing Plate (49-36-0402)
- GATOR FINISHING Zipxl H/L Hand Sander (7231)
- Fein Sanders & Accessories