Shop All Sander Accessories
Fein
SandingPad, 6 In Dia, Hard, Wrks w/MSF636-1
Mfr # 63806101020
Zoro # G4898056
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Works With MSF 636-1
- Dia. 6 in
- Includes 1 Pad
- Overall Width 5 7/8 in
- Overall Diameter 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63806101020
- Zoro # G4898056
- Country of Origin Switzerland
- Category Sander Accessories
Dimensions
Dia. | 6 in |
Overall Width | 5 7/8 in |
Overall Diameter | 5 7/8 in |
Details
Item | Disc Backup Pad |
Works With | MSF 636-1 |
Includes | 1 Pad |
Product Type | Disc Backup Pad |
Description
Disc Backup Pad, Overall Width 5 7/8 in, Overall Diameter 5 7/8 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 12 in. Pipe Wrench, Heavy-Duty Cast Iron, Red Single Pack (RP77372)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 11m (54PN92)
- SEE ALL INDUSTRIES Inspection Mirror, Indoor, 12 x 12, Square (SUC-1212F)
- DEWALT Replacement Head for (N494144)
- FEIN Depth Stop, Adapter, 3" W, Aluminum (32127069010)
- FEIN Hose Adapter, Thin, Works w/Vacuums (30605110008)
- FEIN Chamois, Microfiber Cloth, 6 In (63733003010)
- FEIN Hose Adapter, Thick, For Vacuums (30605109006)
- FEIN Hook/Loop Plate, 6 In Dia, Use w/MSF 636-1 (31426030005)
- MAKITA 4-1/2" x 4" Backing Pad, BO4556 (158324-9)
- GATOR FINISHING Zipxl H/L Hand Sander (7231)
- Fein Sanders & Accessories