Shop All Oscillating Tool Accessories
Fein
Sanding Paper, 3.75x3.5, 60 Grit, PK50
Mfr # 63717082011
Zoro # G8540901
original price:
$37.30
20% off
new price: $29.49
/pk 50, $0.59/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 60 Grit
- For Use With 3KFD4, 3KFD6, 5PFT7, 5PFT8, 9XFC3 Oscillating Tools
- Number of Pieces 50
- Material Corundum
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63717082011
- Zoro # G8540901
- UPC # 663695401929
- Country of Origin United States
- Category Oscillating Tool Accessories
Dimensions
Size | 60 Grit |
Overall Length | 3 1/2 in |
Width | 3 3/16 in |
Length | 3 1/8 in |
Details
For Use With | 3KFD4, 3KFD6, 5PFT7, 5PFT8, 9XFC3 Oscillating Tools |
Number of Pieces | 50 |
Material | Corundum |
Item | Oscillating Tool Sanding Sheet Set |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Shape | Triangle |
Features | High Sanding Capacity, Long Service Life |
Abrasive Material | Aluminum Oxide |
Flexible | No |
Backing Type | Hook-and-Loop |
Abrasive Color | Black |
Number of Sheets | 50 |
Material Application | All Materials |
Connection Style | Starlock; Starlock Plus; Starlock Max |
For Tool Type | Oscillating Tool |
Grit | 60 |
Oscillating Tool Accessory Type | Sanding Sheet Set |
Description
Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 60, Abrasive Material Aluminum Oxide, Width 3 3/16 in, Length 3 1/8 in, Abrasive Color Black, Backing Type Hook-and-Loop, Material Application All Materials, For Tool Type Oscillating Tool, Flexible No, Number of Sheets 50, Features High Sanding Capacity, Long Service Life, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 21 mm Size, Standard Socket, black oxide (J7421MT)
- J.W. WINCO GN352-8-8-M3-S-55 Rubber Bumper Threaded Stud (352-8-8-M3-S-55)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0250" (968725-C8)
- WIDIA Spiral Point Tap, Plug 4 Flutes (VTSPO5112)
- FEIN Saw Blades, Steel, 7-38/53 in. L, PK10 (63502134290)
- FEIN Oscillating Round Saw Blade, 3-3/8In (63502097210)
- FEIN Saw Blde Set Bim-152 10P (63502152290)
- FEIN Sanding Finger Pad, 1-7/16, PK2 (63806159220)
- FEIN Oscillating Sanding Pad w/Paper, 4-1/2In (63806195210)
- FEIN Oscillating Scraper Blade, 2-11/16In (63903234210)
- MILWAUKEE TOOL Multi-Tool Blades (49-25-2275)
- Fein Oscillating Tool Accessories