Shop All Oscillating Tool Accessories
Fein
Sanding Paper, 3.75x3.5,120 Grit, PK50
Mfr # 63717085017
Zoro # G8540926
product price: $25.39
/pk 50, $0.51/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 120 Grit
- For Use With 3KFD4, 3KFD6, 5PFT7, 5PFT8, 9XFC3 Oscillating Tools
- Material Corundum
- Number of Pieces 50
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63717085017
- Zoro # G8540926
- UPC # 663695401950
- Country of Origin United States
- Category Oscillating Tool Accessories
Dimensions
Size | 120 Grit |
Overall Length | 3 1/2 in |
Length | 3 1/8 in |
Width | 3 3/16 in |
Details
For Use With | 3KFD4, 3KFD6, 5PFT7, 5PFT8, 9XFC3 Oscillating Tools |
Material | Corundum |
Number of Pieces | 50 |
Item | Oscillating Tool Sanding Sheet Set |
Abrasive Material | Aluminum Oxide |
Material Application | All Materials |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Shape | Triangle |
Abrasive Color | Black |
Grit | 120 |
Number of Sheets | 50 |
Features | High Sanding Capacity, Long Service Life |
For Tool Type | Oscillating Tool |
Flexible | No |
Backing Type | Hook-and-Loop |
Connection Style | Starlock; Starlock Plus; Starlock Max |
Oscillating Tool Accessory Type | Sanding Sheet Set |
Description
Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 120, Abrasive Material Aluminum Oxide, Width 3 3/16 in, Length 3 1/8 in, Abrasive Color Black, Backing Type Hook-and-Loop, Material Application All Materials, For Tool Type Oscillating Tool, Flexible No, Number of Sheets 50, Features High Sanding Capacity, Long Service Life, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Cutting and Carving Bits, 35,000 RPM (117HP)
- PROTO 1/2 in Drive, 21mm Torx(R) Metric Socket, 12 Points (J5421M)
- STANLEY WALLBOARD SAW 6""L X 8TPI (15-206)
- TEKTON 26 oz. Ball Peen Dead Blow Hammer (HDB50026)
- FEIN Saw Blade Set Bim-160 3P (63502160270)
- FEIN E-Cut Universal Oscillating Saw Blade, StarLock Plus, 1-3/4", 10-Pack (63502152290)
- FEIN Saw Blades, Steel, 7-38/53 in. L, PK3 (63502134270)
- FEIN Saw Blades, Bi-Metal, 1-1/8 in. Size, PK3 (63502151270)
- FEIN CARBIDE SEG SAW BLADE 3"" (63502118210)
- FEIN Oscillating Blade, 3-9/16In, 3-9/16In L (63502169210)
- DREMEL Oscillating Tool Blades, Carbide (MM485XU)
- Fein Finishing Tools