Shop All Sander Accessories
Fein
Sanding Pad, 5 In Dia, Hard
Mfr # 63806103027
Zoro # G4898031
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 Pad
- Dia. 5 in
- Product Type Disc Backup Pad
- Overall Width 4 15/16 in
- Overall Diameter 4 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63806103027
- Zoro # G4898031
- UPC # 094713129868
- Country of Origin Switzerland
- Category Sander Accessories
Dimensions
Dia. | 5 in |
Overall Width | 4 15/16 in |
Overall Diameter | 4 15/16 in |
Details
Item | Disc Backup Pad |
Includes | 1 Pad |
Product Type | Disc Backup Pad |
Description
Disc Backup Pad, Overall Width 4 15/16 in, Overall Diameter 4 15/16 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Wheel A60, 8In (429601-00)
- HHIP 1/16 X. 291 X .245 X 3/4 X 2 Taper 3/4 Spiral Flute Pipe Reamer (2006-2014)
- HHIP Quick Clamp Vise Work Stop - Fits 1/2-7/8 in. Jaws (3906-2132)
- BON TOOL Bon 12-687 Screed, Mag 1" X 4", 4 Foot (12-687)
- FEIN Hook/Loop Plate, 6 In Dia, Use w/MSF 636-1 (31426030005)
- FEIN Depth Stop, Adapter, 3" W, Aluminum (32127069010)
- FEIN Chamois, Microfiber Cloth, 6 In (63733003010)
- FEIN Hose Adapter, Thick, For Vacuums (30605109006)
- FEIN Hose Adapter, Thin, Works w/Vacuums (30605110008)
- BLACK & DECKER 6 PK ASSORTED 1/4 SHEET PAPER (74-606)
- DMT Bench Stone, Extra Fine/Fine, 10" (W250EFNB)
- Fein Sanders & Accessories