Shop All Sanding Belts
Fein
Sanding Belt, 6 in W, 79 in L, Zirconium Aluminum Oxide, 24 Grit
Mfr # 69903039000
Zoro # G4951266
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 79 in
- Abrasive Material Zirconium Aluminum Oxide
- Grit 24
- Backing Material Extra Heavy Polyester Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69903039000
- Zoro # G4951266
- Country of Origin Germany
- Category Sanding Belts
Dimensions
Width | 6 in |
Length | 79 in |
Details
Item | Sanding Belt |
Abrasive Material | Zirconium Aluminum Oxide |
Grit | 24 |
Backing Material | Extra Heavy Polyester Fabric |
Application | Processing Corrosion Resistant and High-Alloy Steel |
For Use With Mfr. Model Number | GIC; GI 150 2H; GI 150; GRIT GI 150 2H 2V; GI 150 2V |
Description
Grinding Belt 150X2000 G 24 R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Abrasive Blast Cabinet, Siphon Feed Type (40413L)
- WEILER Arbor Adapter, 1" Dia, Pk2 (96080)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90003)
- WEILER Metal Adapters, 2" to 3/4" Arbor Hole (3811)
- DYNABRADE Belt, 60 G, 1/2"x18", 1/2" W, 18" L, 60 Grit (92148)
- SPECIALTY DIAMOND 1-1/2 Inch x 30 Inch Aluminum Oxide Sanding Belt, 180 Grit, PK 10 (HPG180-10)
- MERIT Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Maroon (08834198042)
- UNITED ABRASIVES/SAIT Sanding BeltAOX3inWx24inL24G5PK (58170)
- SAINT-GOBAIN ABRASIVES Norton 66261126280 Metalite Cloth Roll 1-1/2"W x 50 Yds. Aluminum Oxide P320 Grit (66261126280)
- MERIT Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Merit Surface Prep (08834194010)
- SCOTCH-BRITE Surface Conditioning Low Stretch Belt, 2 (7000120695)
- Fein Sanding Belts