Shop All Sanding Belts
Fein
Sanding Belt, 3/4 in W, 20-1/2 in L, Fine
Mfr # 63714125010
Zoro # G5081974
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 20-1/2 in
- Grade Fine
- Application For Blemish-Free Surfaces
- For Use With Mfr. Model Number BF 10-280 E; BF 10-280 E Start-Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63714125010
- Zoro # G5081974
- Country of Origin Germany
- Category Sanding Belts
Dimensions
Width | 3/4 in |
Length | 20-1/2 in |
Details
Item | Sanding Belt |
Grade | Fine |
Application | For Blemish-Free Surfaces |
For Use With Mfr. Model Number | BF 10-280 E; BF 10-280 E Start-Set |
Type | Soft |
Description
Fleece Belts 13/16 In. X 20 1/2 In. Fine Pack5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Convolute Wheel, Deburring 10in.x1in., PK3 (66261055260)
- ECONOLINE Polyfelt Filter Bag (414436)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Hook & Loop Grit #400 (M-176341)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x3, CA, 46G, Med, Blue (66253262501)
- FEIN Sanding Belt, 3 in W, 79 in L, Zirconium Aluminum Oxide, 120 Grit (69903013000)
- FEIN Sanding Belt, 6 in W, 88-9/16 in L, Zirconium Aluminum Oxide, 36 Grit (69903053000)
- FEIN Grinding Belts 1 1/8" X 21" 80 Grit Pack (63714136010)
- FEIN Grinding Belt 150X2000 K 80 R (69903046000)
- FEIN Sanding Belt, 3 in W, 88-9/16 in L, Zirconium Aluminum Oxide, 36 Grit (69903021000)
- FEIN Grinding Belts 1 1/8" X 21" 120 Grit Pac (63714137010)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Sanding Belt 1A-X 4" x 24" 60 Grit Aluminum Oxide (57904)
- Fein Sanding Belts