Shop All Sanding Belts
Fein
Sanding Belt, 3 in W, 88-9/16 in L, Zirconium Aluminum Oxide, 36 Grit
Mfr # 69903021000
Zoro # G5015438
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 88-9/16 in
- Abrasive Material Zirconium Aluminum Oxide
- Grit 36
- Backing Material Heavy Polyester Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 69903021000
- Zoro # G5015438
- Country of Origin Germany
- Category Sanding Belts
Dimensions
Width | 3 in |
Length | 88-9/16 in |
Details
Item | Sanding Belt |
Abrasive Material | Zirconium Aluminum Oxide |
Grit | 36 |
Backing Material | Heavy Polyester Fabric |
Application | Grinding and Deburring for Steel and Non-Ferrous Metals |
For Use With Mfr. Model Number | GXR |
Description
Grinding Belt 75X2250 G 36 Z
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH Manual Separating Screen, 14 1/2 in dia. (23209R)
- WEILER 3" Crimped Wire Cup Brush .020" Bronze Fill 5/8"-11 UNC Nut (13231)
- AMERICAN ABRASIVE SUPPLY Plastic Grit Urea, 25lb., 12-16 Mesh (PLU121625)
- WEILER Filler Pass Wire Brush, Arbor, 5", 1/2" W (94754)
- FEIN Grinding Belt 75X2250 G 36 R (69903020000)
- FEIN Sanding Belt, 6 in W, 79 in L, Corundum, 220 Grit, Fine (69903050000)
- FEIN Sanding Belt, 1/4 in W, 20-1/2 in L, 120 Grit (63714069010)
- FEIN Flexible Grinding Belts 1 9/16" X 32 1/1 (63714054019)
- FEIN Grinding Belt 75X2000 G 36 R (69903002000)
- FEIN Ceramic Grinding Belts 1/4" X 20 1/2" 80 (63714068010)
- 3M Sanding Belt, Coated, Ceramic, 60 Grit, Not Applicable, 767F, Maroon (767F)
- Fein Sanding Belts