Shop All Sanding Belts
Fein
Sanding Belt, 3 in W, 79 in L, Zirconium Aluminum Oxide, 120 Grit
Mfr # 69903014000
Zoro # G4947452
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 79 in
- Abrasive Material Zirconium Aluminum Oxide
- Grit 120
- Backing Material Heavy Polyester Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69903014000
- Zoro # G4947452
- Country of Origin Germany
- Category Sanding Belts
Dimensions
Width | 3 in |
Length | 79 in |
Details
Item | Sanding Belt |
Abrasive Material | Zirconium Aluminum Oxide |
Grit | 120 |
Backing Material | Heavy Polyester Fabric |
Application | Grinding and Deburring for Steel and Non-Ferrous Metals |
For Use With Mfr. Model Number | GX 75; GX 75 2H 2V; GXC; GX 75 2H |
Description
Grinding Belt 75X2000 G 120 Z
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" No Hole Medium (120-150 Grit Finish) Hook & Loop Sanding Pad (P-104505)
- DYNABRADE Vacuum, Dsc Pad, 8" dia. (56322)
- SHARK INDUSTRIES GRINDING WHL ARBOR HOLE 8x1x3/4" ADPTR (SI2030)
- METABO Interleaved Flap Wheel, 4-1/8 In, 80Grit (INOX ACCESSORIES)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 100 Grit, Medium, Blaze R980P, Blaze (66261043462)
- METABO 3 Non-woven nylon Belt 1-1/2" x 30" Coarse PK (626319000)
- MBL V BELT 1/2"" X 83"" (4L830A)
- DYNABRADE Belt, Assortment, PK, 1/2" (79202)
- NORTON ABRASIVES Sanding Belt, 3 in W, 21 in L, Coated, Zirconia Alumina, 50 Grit, Coarse (07660749265)
- ARC ABRASIVES Belt Ao/Y Prem 1-1/8 X 21 40, 1-1/8" W, 21" L, 40 Grit (702081203PM)
- MBL V BELT 1/2"" X 64"" (4LK640A)
- Fein Sanding Belts