Shop All Sanding Belts
Fein
Sanding Belt, 1/4 in W, 20-1/2 in L, Medium
Mfr # 63714115010
Zoro # G5148684
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/4 in
- Length 20-1/2 in
- Grade Medium
- Application For Blemish-Free Surfaces
- For Use With Mfr. Model Number BF 10-280 E; BF 10-280 E Start-Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63714115010
- Zoro # G5148684
- Country of Origin Germany
- Category Sanding Belts
Dimensions
Width | 1/4 in |
Length | 20-1/2 in |
Details
Item | Sanding Belt |
Grade | Medium |
Application | For Blemish-Free Surfaces |
For Use With Mfr. Model Number | BF 10-280 E; BF 10-280 E Start-Set |
Type | Soft |
Description
Fleece Belts 1/4 In. X 20 1/2 In. Medium Pack5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 50 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727946)
- ZORO SELECT Ind Grade Steel Wool, Very Fine, PK16 (2KJK8)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 150 G, AlO, PK50 (66261126337)
- CLE-LINE Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Double Cut 1/2"x1/4" Hardened Steel Shank (C17544)
- FEIN Flexible Grinding Belts 1 9/16" X 32 1/1 (63714054019)
- FEIN Sanding Belt, 3/4 in W, 20-1/2 in L, Fine (63714125010)
- FEIN Grinding Belt 75X2000 G 36 R (69903002000)
- FEIN Ceramic Grinding Belts 1/4" X 20 1/2" 80 (63714068010)
- FEIN Grinding Belt 75X2250 G 36 R (69903020000)
- FEIN Sanding Belt, 6 in W, 88-9/16 in L, Zirconium Aluminum Oxide, 36 Grit (69903053000)
- 3M 13 x 3/8" 60 GRIT CUBITRON BELT 10PK (3M33439)
- Fein Sanding Belts