Shop All Sander Accessories
Fein
Sander Accessory Kit
Mfr # 43033087065
Zoro # G4896936
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Works With Multimaster MSXE
- Includes Screws For Blades And Sanding Pads
- Compatible Manufacturer Model Number MSx 636, MSx 636-1, MSxe636 II
- Product Type Clamping Screws Set
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 43033087065
- Zoro # G4896936
- UPC # 077348829839
- Country of Origin Germany
- Category Sander Accessories
Details
Item | Sander Accessory Kit |
Works With | Multimaster MSXE |
Includes | Screws For Blades And Sanding Pads |
Compatible Manufacturer Model Number | MSx 636, MSx 636-1, MSxe636 II |
Product Type | Clamping Screws Set |
Number of Pieces | 2 |
Description
Sander Accessory Kit, Product Type Clamping Screws Set, Compatible Manufacturer Model Number MSx 636, MSx 636-1, MSxe636 II, Includes Screws, Number of Pieces 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 10 mm, Aluminum, Without Grip (K0161.0100X10)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No 10 (446-12X)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Drill Cleveland 3780 Steam Oxide HSS-CO 8% 5/32 (C15925)
- DREMEL Wheel, Cut Off, Pk36 (409)
- FEIN Hose Adapter, Thick, For Vacuums (30605109006)
- FEIN Hose Adapter, Thin, Works w/Vacuums (30605110008)
- FEIN Depth Stop, Adapter, 3" W, Aluminum (32127069010)
- FEIN Hook/Loop Plate, 6 In Dia, Use w/MSF 636-1 (31426030005)
- FEIN Chamois, Microfiber Cloth, 6 In (63733003010)
- MALISH Sandpaper Driver, 16" Block Diameter (782016)
- MALISH Adjustable Floor Buffer Splash Guard (SWINGSG)
- Fein Sanders & Accessories