Shop All Replacement Parts
Fein
Safety Strap, Nylon, 5 1/8" L
Mfr # 32198131000
Zoro # G7540706
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Orange
- For Use With Magnetic Drill Presses
- Length 5 1/8 in
- Compatible with Manufacturer Part Number 72725161124, 72725261124, 72725361127
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 32198131000
- Zoro # G7540706
- Country of Origin United States
- Category Replacement Parts
Dimensions
Length | 5 1/8 in |
Overall Length | 5 1/8 in |
Details
Item | Safety Strap |
Material | Nylon |
Color | Orange |
For Use With | Magnetic Drill Presses |
Compatible with Manufacturer Part Number | 72725161124, 72725261124, 72725361127 |
Number of Pieces | 1 |
Product Type | Safety Strap |
Compatible with Series | Slugger by FEIN |
Application | Magnetic Drill Presses |
Compatible with Product Type | Magnetic Drill Press |
Compatible Grainger Part Number | 21VJ79, 4KYN6, 4KYN8 |
Description
Safety Strap, Material Nylon, Compatible with Manufacturer Part Number 72725161124, 72725261124, 72725361127, Compatible with Grainger Part Number 21VJ79, 4KYN6, 4KYN8, For Use With Magnetic Drill Presses, Overall Length 5 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Side Handle (49-15-0310)
- LEATHERMAN Super Tool 300 Multi-Tool, Black, 19 Tools (831106)
- KRAFT TOOL Elite Series Trowel Gold Stain, 8"x3 (PLE411PF)
- KO-KEN T Handle Socket 1/2 6 Point 300 x 250mm (104A-1/2)
- FEIN Cover (32427028006)
- FEIN Ring, Rtng, Spiraloc, Ws 187 (42698741620)
- FEIN Pin Pilot Universal 6 (63134998360)
- FEIN Housing (31309130002)
- FEIN Assy, Armature Magforce X, 120V (52298694420)
- FEIN Handle (32119032002)
- JET 2 Swivel Lock Casters 3/8 4 Piece Set (98-0129)
- Fein Replacement Parts