Shop All Oscillating Tool Accessories
Fein
ROUND DIAMOND BLADE
Mfr # 63502115011
Zoro # G4910963
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 7/8 in
- Number of Pieces 1
- Maximum Oscillations per Minute 19,500
- Direct Fit For Tool Brand Fein
- Connection Style Screw Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502115011
- Zoro # G4910963
- UPC # 04014586231914
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 6 7/8 in |
Blade Diameter | 3 11/32 in |
Blade Width | 3 1/8 in |
Details
Item | Oscillating Tool Blade |
Number of Pieces | 1 |
Maximum Oscillations per Minute | 19,500 |
Direct Fit For Tool Brand | Fein |
Connection Style | Screw Connection |
Compatible with Adapter | Fein |
Blade Shape | Round |
Blade Material | Diamond Grit |
Primary Material Application | Sheet Metal |
Blade Type | Grout Removal |
Oscillating Tool Accessory Type | Grout Removal Blade |
Description
Oscillating Tool Blade, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Round, Blade Diameter 3 11/32 in, Blade Width 3 1/8 in, Overall Length 6 7/8 in, Maximum Oscillations per Minute 19,500, Connection Style Screw Connection, Direct Fit For Tool Brand Fein, Compatible with Adapter Fein, Primary Material Application Sheet Metal, Blade Material Diamond Grit, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Adapter, 1/4 In Double Lap (31602)
- ZORO SELECT Drill Bushing, H, Drill Size 1/8 In (H2016DV)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap 5/16-18 UNC (301126-0060)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 7/16" (09804)
- FEIN Saw Blades, 2-3/16in. Size, PK10 (63502232290)
- FEIN E Cut Universal Bi Metal Sl Blade 1 3/4 (63502223260)
- FEIN Dust Extraction Set For Fmt/Fmm 250 (92602092000)
- FEIN Oscillating Saw Blades, 1-3/8In, PK10 (63502126290)
- FEIN Saw Plunge Blade, Steel, 1-3/8 in. Size (63502133260)
- FEIN Saw Blade, 1-3/4 in. Size, 7-38/53 in. L (63502152260)
- BOSCH Oscillating Blade, Carbide, 1-1/4 in. Size (OSL114C)
- Fein Finishing Tools