Shop All Electric Impact Wrenches
Fein
Refurbished Ascd18 300W2 Cordless Impact Wrench Set
Mfr # ASCD18-300W2
Zoro # G6082012
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in Square
- Max. Torque 213.8 ft-lb
- Includes (1) Belt Clip, (1) Bit Garage, (1) Tool Case
- Tool Weight 3.7 lb
- Features 6-Step Electronic Torque Setting, Robust, Solid Metal Impact Gearbox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # ASCD18-300W2
- Zoro # G6082012
- Country of Origin Germany
- Category Electric Impact Wrenches
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 5 5/8 in |
Description
Impact Wrench Kit, Drive Size 1/2 in Square, Max. Torque 213.8 ft-lb, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 6.0 Ah, Tool Weight 3.7 lb, Clutch Style Impact, Features 6-Step Electronic Torque Setting, Robust, Solid Metal Impact Gearbox, Includes (1) Belt Clip, (1) Bit Garage, (1) Tool Case
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 1.56" Screw Length (MA-28324SS)
- STEELMAN Dual Capacity Come Along Cable Puller with 10.5ft 3/16'' Cable in Chrome, Black, Red (61242)
- SCHUNK Hard Top Jaw Set, 2.09 in. H, PK3 (0138114)
- CENTURY DRILL & TOOL Titanium Drill Bit, 21/64 in. (88421)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2863-20, 48-11-1850R)
- BOSCH Impact Wrench, 18V DC, 221 ft-lb (GDS18V-221N)
- MILWAUKEE TOOL Impact Wrench and Battery, Pin Detent (2855P-20, 48-11-1850R)
- INGERSOLL-RAND 20V 1 DHandle High Torque Impact Wrench wStd anvil 4battery kit (IRTW9491-K4E)
- INGERSOLL-RAND W7172 20V 34 HIGH TORQUE IMPACT 2 Bat Kit (IRTW7172-K22)
- DEWALT Cordless Impact Wrench, 3/8 in w/ Battery (DCF913B/DCB203)
- MILWAUKEE TOOL 1/2" Impact Wrench w/Rocker Switch and Detent Pin Socket Retention (9070-20)
- Fein Electric Impact Wrenches