Shop All Hacksaw and Coping Saw Blades
Fein
Reciprocating Saw Blade, 12in L., 16 TPI
Mfr # 63503063007
Zoro # G9971534
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Saw Type Power Hacksaws
- Application for Pipe Cutting
- Material High Speed Steel
- Blade Length 12 in
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63503063007
- Zoro # G9971534
- UPC # 663695200836
- Country of Origin Germany
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12 in |
Length | 12" |
Blade Width | 1 1/8 in |
Width | 0.12" |
For Max. Diameter | 6 5/8 in |
Details
For Use With Saw Type | Power Hacksaws |
Item | Power Hacksaw Blade |
Application | for Pipe Cutting |
Material | High Speed Steel |
Teeth per Inch | 16 |
Body Material | High Speed Steel |
Tip Material | Metal |
Blade Material | High Speed Steel |
Primary Material Application | Cast Iron, Non-Ferrous Alloys, Steel |
Description
Power Hacksaw Blade, Primary Material Application Cast Iron, Non-Ferrous Alloys, Steel, For Use With Saw Type Power Hacksaws, Blade Material High Speed Steel, For Max. Diameter 6 5/8 in, Teeth per Inch 16, Blade Length 12 in, Blade Width 1 1/8 in, Tip Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/8x8IN (50458)
- DIABLO 2-9/16" Carbide Tipped Hole Saw (DHS2563CT)
- JONARD TOOLS Tabbing Shear, for Tethering (TS-850)
- OLSON SAW BLADE SCROLL 5""18.5T CD6 (42401)
- FEIN Hacksaw Blade, 12 In. L, 1 In. W, HSS (69908104003)
- FEIN Hacksaw Blade, 24 in. L, HSS (69908104010)
- FEIN Hacksaw Blade, 24 In. L, HSS (63503073006)
- FEIN Hacksaw Blade, 12 In. L, Carbide (69908104004)
- FEIN Hacksaw Blade, 12 In. L, HSS (63503070000)
- FEIN Hacksaw Blade, 16 In. L, 1 In. W, HSS (63503064005)
- REMGRIT Hack Saw Blade, Medium, 12" x 3/4" (GH12)
- Fein Hacksaw and Coping Saw Blades