Shop All Cordless Tool Accessories
Fein
Reciprocating Blades
Mfr # 63903211015
Zoro # G008452297
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application For Glass Removal From Behind the Hood
- Features Reinforced Design, Serrated
- Blade Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63903211015
- Zoro # G008452297
- UPC # 4014586245157
- Country of Origin France
- Category Cordless Tool Accessories
Dimensions
Blade Length | 1 in |
Details
Application | For Glass Removal From Behind the Hood |
Item | U-Shaped Cutting Blade |
Features | Reinforced Design, Serrated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" HEX DRIVER 6" LEN (GP29186F)
- DIABLO Driver Bit Range Of Torx Bits Deli, PK25 (DT301P25)
- STARRETT Steel Rule, Spring-Tempered, 36 In (C604R-36)
- MAKITA 70 lb. Advanced AVT® Breaker Hammer (HM1812X3)
- FEIN Battery Starter Set Core, Capacity 4 Ah (Crdl.st.set_CORE 18V 4.0Ah AS N09)
- FEIN Locking Pin (62913004000)
- FEIN Brush (69908120235)
- FEIN Side Cover Gx75 (39000000516)
- FEIN Adapter_Weldon 3/4 (63901078010)
- FEIN Electronics (30762562990)
- MAKITA Auto-Start Wireless Transmitter (198901-5)
- Fein Cordless Tools