Shop All Sandpaper Sheets
Fein
Pyramix Sanding Sheets 4 1/2" 400 Grit P
Mfr # 63717240020
Zoro # G5295368
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Attachment Type Hook and Loop
- Application For Removal of Fine Scratches, Grinding Pattern Development, Reduction of Surface Roughness
- Diameter 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63717240020
- Zoro # G5295368
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Diameter | 4-1/2 in |
Details
Item | Pyramix Sanding Sheets 4 1/2" 400 Grit P |
Grit | 400 |
Attachment Type | Hook and Loop |
Application | For Removal of Fine Scratches, Grinding Pattern Development, Reduction of Surface Roughness |
Description
Pyramix Sanding Sheets 4 1/2 In. 400 Grit P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 2in (7100076929)
- UNITED ABRASIVES/SAIT SAIT 45623 6" Length Shank Carbide Burs, Type SC3L6, 3/8" x 3/4" x 1/4", 1-Pack (45623)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 60G (11286)
- 3M Roloc Disc TSM 777F, 2 in 60 YF-weight, (777F)
- FEIN PROFILE SANDPAPER 80 GT 25/BX (63717217016)
- FEIN PROFILE SANDPAPER 120 GT 25/BX (63717218014)
- FEIN SANDPAPER 80 GRIT 50PK (63717110015)
- FEIN SANDPAPER 60 GRIT 50PK (63717109013)
- FEIN SANDPAPER 120 GRIT 50PK (63717112017)
- FEIN SANDPAPER 100 GRIT 50PK (63717084013)
- NORTON CO 9" x 11" MultiSand All Purpose Sanding Sheet 220-Grit, PK 5 (47710)
- Fein Sandpaper Sheets