Shop All Sandpaper Sheets
Fein
Pyramix Sanding Sheets 4 1/2" 280 Grit P
Mfr # 63717239020
Zoro # G5295124
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 280
- Attachment Type Hook and Loop
- Application For Removal of Deep Scratches
- Diameter 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63717239020
- Zoro # G5295124
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Diameter | 4-1/2 in |
Details
Item | Pyramix Sanding Sheets 4 1/2" 280 Grit P |
Grit | 280 |
Attachment Type | Hook and Loop |
Application | For Removal of Deep Scratches |
Description
Pyramix Sanding Sheets 4 1/2 In. 280 Grit P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4.5"x2" 40GR (07J424)
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 7/8 (66254461059)
- NORTON ABRASIVES Grinding Wheel, 14x1.5x5, Rec 1/S 8x1/2, CA (66253364102)
- MELIN TOOL CO Carbide Bur, 3/8, Sa Cylindrical No Endcut (SA-3DC)
- FEIN SANDING SHEET TRIANGLE G60 5PCS (63717082049)
- FEIN SANDPAPER 80 GRIT 50PK (63717110015)
- FEIN PROFILE SANDPAPER 80 GT 25/BX (63717217016)
- FEIN SANDPAPER 120 GRIT 50PK (63717112017)
- FEIN PROFILE SANDPAPER 120 GT 25/BX (63717218014)
- FEIN SANDPAPER 60 GRIT 50PK (63717109013)
- DIABLO SandNet 11 in. L X 9 in. W 80 Grit Ceramic Sanding Sheet 5 pk (DND911080H05G)
- Fein Sandpaper Sheets