Shop All Sandpaper Sheets
Fein
Pyramix Sanding Sheets 4 1/2" 1400 Grit
Mfr # 63717242010
Zoro # G5424362
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 1 400
- Attachment Type Hook and Loop
- Application Reduction of Surface Roughness, Perfect Preparation for Subsequent Polishing
- Diameter 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63717242010
- Zoro # G5424362
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Diameter | 4-1/2 in |
Details
Item | Pyramix Sanding Sheets 4 1/2" 1400 Grit |
Grit | 1 400 |
Attachment Type | Hook and Loop |
Application | Reduction of Surface Roughness, Perfect Preparation for Subsequent Polishing |
Description
Pyramix Sanding Sheets 4 1/2 In. 1400 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PSA Sanding Disc, Cer, Cloth, 12in, 40G, PK10 (7010364824)
- NORTON ABRASIVES Convolute Wheel, 8" dia, 2,500 RPM (66261058518)
- MERIT Quick Change Disc, 2inDia, V Fine, 240Grit (08834166405)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398026)
- FEIN SANDPAPER 100 GRIT 50PK (63717084013)
- FEIN SANDPAPER 60 GRIT 50PK (63717109013)
- FEIN SANDPAPER 120 GRIT 50PK (63717112017)
- FEIN SANDING SHEET TRIANGLE G60 5PCS (63717082049)
- FEIN PROFILE SANDPAPER 120 GT 25/BX (63717218014)
- FEIN SANDPAPER 80 GRIT 50PK (63717110015)
- 3M Sanding Sheet, 11x9 In, 320 G, SC, PK250 (7000126425)
- Fein Sandpaper Sheets