Shop All Sander Grinders & Accessories
Fein
Pyramix Grinding Sleeves 4" X 4" 600 Gri
Mfr # 63714147010
Zoro # G5133896
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Removal of Scratches, Preparation for Satin Finish.
- For Use With Mfr. Model Number WPO 14-25 E
- Grit 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63714147010
- Zoro # G5133896
- Country of Origin Germany
- Category Sander Grinders & Accessories
Details
Item | Pyramix Grinding Sleeves 4" X 4" 600 Gri |
Application | For Removal of Scratches, Preparation for Satin Finish. |
For Use With Mfr. Model Number | WPO 14-25 E |
Grit | 600 |
Description
Pyramix Grinding Sleeves 4 In. X 4 In. 600 Gri
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Digging Bars, Digging Bar, 69 In. L (1160000)
- HOUGEN 2-1/4 in. x 2 in. 12,000-Series Annular Cutter (12272)
- DRILLCO 7/8-9, HSS BOTTOMING TAP - 2000 (20A156CB)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036R)
- FEIN Diamond File Insert, Normal, 3/4 In. (63706012024)
- FEIN Angle Grinder, 6", 8A, 1350-3750 RPM, 120VAC (KS 10-38E)
- MAKITA 4-1/2" Angle Grinder, Paddle, 7.5A, Paddle, Lock-On, AC/DC (9557PB)
- DEWALT 5 in. / 6 in. Brushless Small Angle Grinder, Rat Tail with Kickback Brake, No Lock-On (DWE43265N)
- DEWALT 5" (125mm) Medium Angle Grinder (DW831)
- DEWALT 7" & 9" (180 mm & 230 mm) 6,000 rpm 5.3 HP Angle Grinder (D28499X)
- CHICAGO PNEUMATIC Quick Change Retainer (8940158924)
- Fein Sanders & Accessories