Shop All Sander Grinders & Accessories
Fein
Pyramix Grinding Sleeves 4" X 4" 400 Gri
Mfr # 63714146010
Zoro # G5132435
product price: $98.85
/ea
Free Shipping & Returns
$98.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Removal of Scratches, Preparation for Satin Finish.
- For Use With Mfr. Model Number WPO 14-25 E
- Grit 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63714146010
- Zoro # G5132435
- Country of Origin Germany
- Category Sander Grinders & Accessories
Details
Item | Pyramix Grinding Sleeves 4" X 4" 400 Gri |
Application | For Removal of Scratches, Preparation for Satin Finish. |
For Use With Mfr. Model Number | WPO 14-25 E |
Grit | 400 |
Description
Pyramix Grinding Sleeves 4 In. X 4 In. 400 Gri
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL The TORCH w/CARBIDE TEETH 7T 9L 1PK (48-00-5202)
- ROBERTS/Q.E.P. CO. Grout Sponge 24/Cs (70005-24)
- KOMELON 30 ft Tape Measure, 1 in Blade (EV2830)
- GREENLEE Greenlee Punchset 36690 (36690)
- ASTRO PNEUMATIC Angle Head Sander, 7" (245S)
- DEWALT 5In Brushless Variable Speed Angle GrInder (DWE43231VS)
- DEWALT 5 in. / 6 in. Brushless Paddle Switch Small Angle Grinder with Kickback Brake, No Lock (DWE43244N)
- DEWALT 4-1/2" (115mm) Small Angle Grinder W/ No Lock-On (DWE402N)
- BOSCH Grinder Cutting Guard, Steel, 9 in. (19CG-9)
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Slide, Lock-On (6117-33)
- CHICAGO PNEUMATIC Quick Change Retainer (8940158924)
- Fein Sander Grinders & Accessories