Shop All Sander Grinders & Accessories
Fein
Pyramix Grinding Sleeves 4" X 4" 280 Gri
Mfr # 63714145010
Zoro # G5134928
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Removal of Scratches, Preparation for Satin Finish.
- For Use With Mfr. Model Number WPO 14-25 E
- Grit 280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63714145010
- Zoro # G5134928
- Country of Origin Germany
- Category Sander Grinders & Accessories
Details
Item | Pyramix Grinding Sleeves 4" X 4" 280 Gri |
Application | For Removal of Scratches, Preparation for Satin Finish. |
For Use With Mfr. Model Number | WPO 14-25 E |
Grit | 280 |
Description
Pyramix Grinding Sleeves 4 In. X 4 In. 280 Gri
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* XR(R) 18 GA Cordless Narrow Crown Stapler (Tool Only) (DCN681B)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE54)
- KRAFT TOOL Straight Arrow Control Joint Groo, 36"x4 (CC003W-150)
- PRIMELINE TOOLS Wood 9 in. Square Type Right Hand Casement Operator, Bronze (Single Pack) (MP3527)
- FEIN Angle Grinder, 6", 8A, 1350-3750 RPM, 120VAC (KS 10-38E)
- FEIN Diamond File Insert, Normal, 3/4 In. (63706012024)
- DUSTLESS TECHNOLOGIES DustBuddie XP 7", 18" Hose (D5850)
- ASTRO PNEUMATIC $SANDER 6" PALM W/PSA 3/16P (AO322P)
- BOSCH Grinder Cutting Guard, Steel, 9 in. (19CG-9)
- MAKITA Angle Grinder with AFT and Brake 9 (GA9070X1)
- MAKITA 6" Cut-Off/Angle Grinder, 10.5A, Trigger, AC/DC (GA6010Z)
- Fein Sander Grinders & Accessories