Shop All Sander Grinders & Accessories
Fein
Pyramix Grinding Sleeves 4" X 4" 1400 Gr
Mfr # 63714148010
Zoro # G5129075
product price: $94.45
/ea
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Removal of Scratches, Preparation for Satin Finish.
- Grit 1 400
- For Use With Mfr. Model Number WPO 14-25 E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63714148010
- Zoro # G5129075
- Country of Origin Germany
- Category Sander Grinders & Accessories
Details
Item | Pyramix Grinding Sleeves 4" X 4" 1400 Gr |
Application | For Removal of Scratches, Preparation for Satin Finish. |
Grit | 1 400 |
For Use With Mfr. Model Number | WPO 14-25 E |
Description
Pyramix Grinding Sleeves 4 In. X 4 In. 1400 Gr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Driver, Knockout-Hyd 7804-M4 (34288)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T20 Tip, 1 1/2 in L (54TN10)
- DRILL AMERICA 3/16"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX63/16)
- WOODOWL Standard Ship Auger 7.5" x 1-1/8" (02715)
- FEIN Diamond File Insert, Normal, 3/4 In. (63706012024)
- FEIN Angle Grinder, 6", 8A, 1350-3750 RPM, 120VAC (KS 10-38E)
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Slide, Lock-On (6117-33)
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Slide, Lock-On (6117-33D)
- DUSTLESS TECHNOLOGIES CutBuddie Dust Shroud, 7", 18 Hose (D1750)
- DEWALT 4 1/2" Paddle Switch Small Angle Grinder w/ No Lock-on (DWE4120N)
- SPEEDAIRE Surface Tool Adapter, 2-3/4 In (21AC23)
- Fein Sanders & Accessories