Shop All Welding Accessories
Fein
Purge Plug
Mfr # RO555
Zoro # G8408802
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function The Roto-Star Optional Purge Plug is Ideal for Welding Stainless Steel or Aluminum or Alloys, The Purge Plug Enables You to Easily Fill The Unit with Inert Gas to The Optimum Level, Which Maintains The Quality of The Welded Stock and Prevents Color Alterations
- Type Roto 2
- Characteristics The Roto-Star Optional Purge Plug is Ideal for Welding Stainless Steel or Aluminum or Alloys, The Purge Plug Enables You to Easily Fill The Unit with Inert Gas to The Optimum Level, Which Maintains The Quality of The Welded Stock and Prevents Color Alterations
- Application For Welding
- Includes (2) Purge Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # RO555
- Zoro # G8408802
- Country of Origin United States
- Category Welding Accessories
Dimensions
Compatible Pipe Diameter (Maximum) | 2 1/2 in |
Compatible Pipe Diameter | 2 1/2 in |
Plug Diameter | 2 1/2 in |
Details
Item | Purge Plug |
Function | The Roto-Star Optional Purge Plug is Ideal for Welding Stainless Steel or Aluminum or Alloys, The Purge Plug Enables You to Easily Fill The Unit with Inert Gas to The Optimum Level, Which Maintains The Quality of The Welded Stock and Prevents Color Alterations |
Type | Roto 2 |
Characteristics | The Roto-Star Optional Purge Plug is Ideal for Welding Stainless Steel or Aluminum or Alloys, The Purge Plug Enables You to Easily Fill The Unit with Inert Gas to The Optimum Level, Which Maintains The Quality of The Welded Stock and Prevents Color Alterations |
Application | For Welding |
Includes | (2) Purge Plug |
Plug Color | Black |
Process | Welding |
Number of Plugs | 1 |
Description
Purge Plug, Compatible Pipe Diameter (Maximum) 2 1/2 in, Number of Plugs 1, Includes (2) Purge Plug, Plug Color Black, Plug Diameter 2 1/2 in, Process Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting Tip, MTHP, 1, Size 1 (0333-0354)
- TIG FINGER Weldmonger / Furick Ultimate PRO Kit - For 17, 18, 26 Style Torches (WM-FULPRO-17)
- WESTWARD 36'' TIG Welding Rod 3/32'' Dia., AWS ER80S-D2, 1 lb. (24D953)
- HOBART WELDING PRODUCTS MIG Welding Wire, Stainless Steel, 10 lb. (S522508-G22)
- BLUE DEMON ROD STORAGE TUBE, 3IN X 14IN, PURPLE (RST-14-PURPLE)
- WALTER SURFACE TECHNOLOGIES 90x110mm welding cover plate 10pk (04-OP-10)
- TWECO Steel Ground Clamp, 500 A (92051247)
- MILLER ELECTRIC MILLER 4pc MIG V-Groove Drive Roll Kit (227061)
- MAG-MATE Magnetic Weld Angle, 12-1/4in, 450lb (WSF0450R)
- BUILDPRO Modular Welding Table, Adj. Legs, 8x4 ft. (TMRC59648F)
- MILLER ELECTRIC Cable Cover, Nylon, 30 ft. L (118678)
- Fein Welding Accessories