Shop All Sharpening Stones
Fein
Profiling Stone, 2-1/2 In.
Mfr # 63719011010
Zoro # G7473611
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 1/2 in
- Works With 24WJ77
- Material Engineered
- Application Shapes Fleeces to Produce a Uniform Finish
- Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63719011010
- Zoro # G7473611
- Country of Origin Germany
- Category Sharpening Stones
Dimensions
Width | 2 1/2 in |
Dia. | 2 1/2 in |
Overall Width | 2 1/2 in |
Overall Diameter | 2 1/2 in |
Diameter | 2 1/2 in |
Details
Item | Profiling Stone |
Works With | 24WJ77 |
Material | Engineered |
Application | Shapes Fleeces to Produce a Uniform Finish |
Compatible Manufacturer Model Number | KS 10-38 E |
Product Type | Profiling Stone |
Number of Pieces | 2 |
Description
Profiling Stone, Product Type Profiling Stone, Compatible Manufacturer Model Number KS 10-38 E, Compatible Grainger Part Number 24WJ77, Material Engineered, Number of Pieces 2, Overall Diameter 2 1/2 in, Overall Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dmnd Mntd Cut-Off Wheel, 3"dia., Cont Rim (93906)
- METABO Abrasive Cut-Off Wheel, Type 1, 4 1/2 in x 0.04 in x 7/8 in, Aluminum Oxide, 60 Grit, A60TZ (655331000)
- ALLSOURCE Tungsten Carbide Nozzle, 6mm (4150066)
- UNITED ABRASIVES/SAIT SandLight Disc412BrownPK10 (77118)
- NORTON ABRASIVES Combination Grit Stone, Coarse/Extrafine (61463685700)
- DMT Dbl Sided Sharpening Stone, 9/25 Micron (FWEF)
- NORTON ABRASIVES Combination Grit Benchstone, Coarse/Fine (61463685851)
- ARNOLD Blade Sharpening and Balancing Kit 3 pc (490-850-0006)
- DMT Diamond Whetstone Kit, 6in., Fine/Coarse (W6EFCX-KIT)
- DMT Diamond Bench Stone, Fine/Coarse, 6in. L (D6FC)
- CLEAN ALL 6069 6 x 3 x 1 in. Rubbing Brick Handle (CL157003)
- Fein Sharpening Stones