Shop All Sandpaper Sheets
Fein
PROFILE SANDPAPER 120 GT 25/BX
Mfr # 63717218014
Zoro # G4607671
original price:
$19.89
5% off
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Width 3 3/16 in
- Material Cloth
- Abrasive Material Aluminum Oxide
- Connection Style Starlock; Starlock Plus; Starlock Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63717218014
- Zoro # G4607671
- UPC # 094713130116
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 3 3/16 in |
Details
Item | Sandpaper for Profile Sanding Set |
Grit | 120 |
Material | Cloth |
Abrasive Material | Aluminum Oxide |
Connection Style | Starlock; Starlock Plus; Starlock Max |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Backing Type | Hook-and-Loop |
Features | High Sanding Capacity, Long Service Life |
Material Application | All Materials |
Shape | Rectangle |
Flexible | No |
Abrasive Color | Maroon |
Number of Sheets | 25 |
Oscillating Tool Accessory Type | Sanding Sheet Set |
Description
Oscillating Tool Sanding Sheet Set, Shape Rectangle, Grit 120, Abrasive Material Aluminum Oxide, Width 3 3/16 in, Abrasive Color Maroon, Backing Type Hook-and-Loop, Material Application All Materials, Flexible No, Number of Sheets 25, Features High Sanding Capacity, Long Service Life, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08L500)
- DEVOUR 7" Masonry Metal Bond Turbo Rim Blade (MB070TR)
- TANIS BRUSH Hand Tube Brush, .008, HC Steel, 3/4" dia. (05105)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 46G, PK5 (66252940867)
- FEIN SANDPAPER 60 GRIT 50PK (63717109013)
- FEIN SANDPAPER 80 GRIT 50PK (63717110015)
- FEIN SANDPAPER 100 GRIT 50PK (63717084013)
- FEIN SANDING SHEET TRIANGLE G60 5PCS (63717082049)
- FEIN PROFILE SANDPAPER 80 GT 25/BX (63717217016)
- FEIN SANDPAPER 120 GRIT 50PK (63717112017)
- NORTON ABRASIVES Sandpaper Sheet, Fine, 120 Grit, PK3 (07660768161)
- Fein Sandpaper Sheets