Shop All Cordless Grinders
Fein
Power Tools and Equipment, 18V, 5 in Wheel Dia.
Mfr # 71200461090
Zoro # G507466948
product price: $809.99
/ea
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V
- No Load RPM 2500 to 8500 rpm
- Wheel Dia. 5 in
- Cordless Tool Battery Type Li-Ion
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 71200461090
- Zoro # G507466948
- Country of Origin Germany
- Category Cordless Grinders
Dimensions
Wheel Dia. | 5 in |
Height | 7.87 in |
Spindle Thread Size | 5/8-11 in |
Width | 12.21 in |
Tool Length | 18.9 in |
Details
Item | Power Tools and Equipment |
Voltage | 18V |
No Load RPM | 2500 to 8500 rpm |
Cordless Tool Battery Type | Li-Ion |
Brushless Motor | Yes |
Battery Capacity | 5.2 Ah |
Sound - Pressure Level | 86 dB |
Vibration | 5 m/s2 (1 Ahv 3-Way); 1.8 m/s2 (2 Ahv 3-Way) |
Peak Sound | 101 dB |
Sound - Power Level | 97 dB |
Description
Dustresistant and powerful cordless angle grinder with dead man's switch for effective cutting, grinding and deburring Brushless, long service life grinder with a closed motor housing Maximum cutting speed with high power batteries Vibrationfree operation with nonslip grip area
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Knockout Punch, 50mm (109500)
- EKLIND Ergonomic 10 mm Tip Size, 9 in Long (64990)
- OREGON Felling Wedge, 10" (23560)
- INGERSOLL-RAND Heavy Duty Air Hammer (IR121Q)
- FEIN Agsz18 28Lbl Cordless Die Grinder Set 18 (AGSZ18-280LBL)
- JET Grinder (IBGB-436VS)
- METABO Bare Tool Die Grinder, 18V DC (GPA 18 LTX)
- MILWAUKEE TOOL Angle Grinder Kit, 18V DC, 6 in Wheel Dia. (2980-22, 48-11-1880)
- MAKITA Angle Grinder Kit, 36V DC, 9 in Wheel Dia. (XAG13PT1)
- MILWAUKEE TOOL M18 Cordless 4-1/2" Cut-off / Grinder (Tool Only) (2680-20)
- BOSCH Angle Grinder, 18V DC, 4 1/2 in Wheel Dia. (GWX18V-50PCN)
- Fein Cordless Grinders