Shop All Buffing Wheels
Fein
Polishing Wheel 6" Diameter, 2 9/16" Wid
Mfr # 63713016013
Zoro # G5296497
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6 in
- Color Brown
- Type Flexible
- Application For Fine Polishing
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63713016013
- Zoro # G5296497
- Country of Origin Germany
- Category Buffing Wheels
Dimensions
Diameter | 6 in |
Width | 2-9/16 in |
Details
Item | Polishing Wheel 6" Diameter,2 9/16" Wid |
Color | Brown |
Type | Flexible |
Application | For Fine Polishing |
Grade | Fine |
Arbor Hole | 9/16 in |
For Use With Mfr. Model Number | WPO 14-25 E |
Grit | 46 |
Description
Polishing Wheel 6 In. Diameter,2 9/16 In. Wid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD TOUGH Carbide Bur - Cylind. (End Cut) - DBL Cut (3R) - 1/2" x 1" x 1/4" Shank - SB-5 (22186)
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x1.5, AO, 60/80, Brn (66253263056)
- 3M 3M„¢ Scotch-Briteá´— General Purpose Hand Pad, 6" x 9" Alum/Ox VFN, Maroon-60 Pads (7100112579)
- ARC ABRASIVES Flap Wheel, AO, 3/4x5/8x1/4 In Shank, 120G (11133)
- BALDOR-RELIANCE 6" Cotton Buffing Wheel 1/2" Bore (A65)
- URREA Valve Lapping tool 1-1/8"-1-3/8" (2395)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 10 In Dia. (6A827)
- 3M Finesse-it Buffing Pad 28879, 3-3/4in, Gre (28879)
- 3M 3M„¢ Scotch-Brite„¢ Cut and Polish Flap Brush, 3" x 1-3/4" x 1/4" MED Grit Aluminum Oxide (7100050520)
- ASTRO PNEUMATIC Buffing Wheel, Rasp, 2.5" (235RASP)
- DICO Dico 7100922 Emery Buffing Compound for Use with Buffing Wheels; Black - Brick (7100922)
- Fein Buffing Wheels