Shop All Buffing Wheels
Fein
Polishing Wheel 6" Diameter, 2 9/16" Wid
Mfr # 63713015010
Zoro # G5295422
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6 in
- Color Blue
- Type Flexible
- Arbor Hole 9/16 in
- Width 2-9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63713015010
- Zoro # G5295422
- Country of Origin Germany
- Category Buffing Wheels
Dimensions
Diameter | 6 in |
Width | 2-9/16 in |
Details
Item | Polishing Wheel 6" Diameter,2 9/16" Wid |
Color | Blue |
Type | Flexible |
Arbor Hole | 9/16 in |
Application | For Delicate Surfaces |
Grade | Medium |
For Use With Mfr. Model Number | WPO 14-25 E |
Grit | 24 |
Description
Polishing Wheel 6 In. Diameter,2 9/16 In. Wid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-3/16" x 1/4" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45007)
- PFERD 20" x 1/4" Cut-Off Wheel, 1" A.H. - N - SGP HD STEEL (66019)
- SUPERIOR PADS AND ABRASIVES 11 Inch x 17 Inch Polishing Cloth, PK 3 (PT731)
- WALTER SURFACE TECHNOLOGIES Quick-Step, Backing Padia, 4.5"dia, 5/8-11" (07Q049)
- 3M Buffing Pad, 5-1/4 in. (05727)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 10 In Dia. (12U109)
- DICO Dico 7100922 Emery Buffing Compound for Use with Buffing Wheels; Black - Brick (7100922)
- WALTER SURFACE TECHNOLOGIES Cotton Buffing Drum, 4-3/4"x2"x5/8"-11 (07T425)
- PFERD Felt Wheel 6" Dia. x 1" Width - 3/4" Arbor Hole (48699)
- MIRKA Twisted Wool, Polishing Pad, 1.5x7.5"dia. (MPADTWY-7.5-1.5)
- DICO Dico 7100952 Plastic Buffing Compound for Use with Buffing Wheels; Blue - Brick (7100952)
- Fein Buffing Wheels