Shop All Buffing Wheels
Fein
Polishing Wheel 6" Diameter, 2 9/16" Wid
Mfr # 63713013018
Zoro # G5296375
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6 in
- Application For Brushed Finish
- Color Green
- Width 2-9/16 in
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63713013018
- Zoro # G5296375
- Country of Origin Germany
- Category Buffing Wheels
Dimensions
Diameter | 6 in |
Width | 2-9/16 in |
Details
Item | Polishing Wheel 6" Diameter,2 9/16" Wid |
Application | For Brushed Finish |
Color | Green |
Grade | Coarse |
Arbor Hole | 9/16 in |
Type | Flexible |
Grit | 16 |
For Use With Mfr. Model Number | WPO 14-25 E |
Description
Polishing Wheel 6 In. Diameter,2 9/16 In. Wid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Abranet 3X5" Grip P180 (9A-178-180)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 400 G, SC, PK50 (66261139362)
- 3M 3M„¢ Easy Trap Duster, 8 in x 6 in Sheets, 250 Sheet/Roll, 1 Roll/Case, 70071659711 (70071659711)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 120 Grit (10827FF)
- PFERD Felt Wheel 6" Dia. x 1" Width - 3/4" Arbor Hole (48699)
- DICO WHEEL BUFF 6""CUSHION SEW (527-36-6)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 10 In Dia. (12U087)
- PFERD Cloth Ring 8" Dia x 3/8" Width - 3/4" AH, Hard Cloth (48724)
- 3M Polishing Wheel, Rubber, 1 in. dia. (45138)
- DICO PRODUCTS Spiral Sewn Buffing Wheel 1" thick (7000036)
- 3M 3M„¢ Scotch-Brite„¢ Cut and Polish Flap Brush, 3" x 1-3/4" x 1/4" MED Grit Aluminum Oxide (7100050520)
- Fein Buffing Wheels