Shop All Sander Polisher Accessories
Fein
Polishing Set, For SS, For 10F050, 17 Pc
Mfr # 63721006050
Zoro # G3614064
original price:
$338.99
5% off
new price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Use With 10F050 Polisher, For Polishing Flat Stock
- Includes (10) Ea: Sanding Fleeces Fine 10F064, (1) Ea: Gum Wheel 10F061, Fleece Wheel 10F062, Corrugated Folds Sanding Fleece 10F063, Backing Pad 10F065, Arbor 10F059, 2-Pin Wrench, And Open End Wrench
- Type For Stainless Steel
- Works With For Use With 10F050 Polisher, For Polishing Flat Stock
- Accessory Type Polishing Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63721006050
- Zoro # G3614064
- UPC # 784497217010
- Country of Origin Germany
- Category Sander Polisher Accessories
Details
Application | For Use With 10F050 Polisher, For Polishing Flat Stock |
Item | Polishing Set |
Includes | (10) Ea: Sanding Fleeces Fine 10F064, (1) Ea: Gum Wheel 10F061, Fleece Wheel 10F062, Corrugated Folds Sanding Fleece 10F063, Backing Pad 10F065, Arbor 10F059, 2-Pin Wrench, And Open End Wrench |
Type | For Stainless Steel |
Works With | For Use With 10F050 Polisher, For Polishing Flat Stock |
Accessory Type | Polishing Set |
Description
Polishing Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS EXT FRUIT PICKER 144in. (340160-1001)
- OSG Straight Flute Hand Tap, Taper, 4 (1014200)
- TITAN Tape Measure, 16Ft (TIT10905)
- OSG Thread Forming Tap, #10-24, Bottoming, Bright, 0 Flutes (2865400)
- FEIN Gum Wheel, 4 In, 180 Grit, Fine, For 10F050 (63721007016)
- FEIN Polishing Buff, 9/16 x 6 In., Firm (63723013011)
- FEIN Backing Pad, Plastic, Hook and Loop, 6" dia (63806188010)
- FEIN Polishing Buff, 9/16 x 6 In., Soft (63723014019)
- FEIN Fleece Wheel Medium 100 Grit 4" X 4 (63721008014)
- FEIN Gum Wheel, 4 In, 60 Grit, Medium, For 10F050 (63721006012)
- CS UNITEC TZ Pyramid Sleeve, A65/320 Grit (42265)
- Fein Sanders & Accessories