Shop All Buffing Wheels
Fein
Polishing Ring
Mfr # 63723020014
Zoro # G5426182
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7-7/8 in
- Arbor Hole 9/16 in
- Application For Final Polishing of Non-Ferrous Metals, Iron/Steel, Stainless Steel and Many Other Plastics.
- Width 9/16 in
- For Use With Mfr. Model Number WPO 14-25 E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63723020014
- Zoro # G5426182
- Country of Origin Germany
- Category Buffing Wheels
Dimensions
Diameter | 7-7/8 in |
Width | 9/16 in |
Details
Item | Polishing Ring |
Arbor Hole | 9/16 in |
Application | For Final Polishing of Non-Ferrous Metals, Iron/Steel, Stainless Steel and Many Other Plastics. |
For Use With Mfr. Model Number | WPO 14-25 E |
Description
Polishing Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR FINISHING FLAP DISC 4""X5/8"" 80GRIT (9708)
- SHAVIV Deburring Replacement Blade, B 10L (151-29095)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 7 in., Crs, AlO (62022)
- LITTLE GIANT PUMP Grinder Pump, Single Phase, 12.5A, 3450 RPM (509816)
- BUFF AND SHINE 7.5" 100% 4PLY TWIST WOOL GRIP PAD (BUF7502G)
- 3M 3M 81470 Finesse-It Natural Buffing Pad - 3", Each (7000000579)
- WALTER SURFACE TECHNOLOGIES Cotton Buffing Drum, 4-3/4"x2"x5/8"-11 (07T425)
- FORNEY Buffing Wheel, Cotton, 1 in x 1/8 in Shaft (60203)
- 3M Super Hogs Hair Pad, 24", PK5 (3700N 241)
- MIRKA Twisted Wool, Coarse Pad, 3"x1", PK12 (MPADTW-3)
- S&G TOOL AID BUFF BONNET CLEANING TOOL (SG87975)
- Fein Buffing Wheels