Shop All Buffing Wheels
Fein
Polishing Ring
Mfr # 63723019012
Zoro # G5425008
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 5-29/32 in
- Application For Final Polishing of Non-Ferrous Metals, Iron/Steel, Stainless Steel and Many Other Plastics.
- Arbor Hole 9/16 in
- Width 9/16 in
- For Use With Mfr. Model Number WPO 14-25 E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63723019012
- Zoro # G5425008
- Country of Origin Germany
- Category Buffing Wheels
Dimensions
Diameter | 5-29/32 in |
Width | 9/16 in |
Details
Item | Polishing Ring |
Application | For Final Polishing of Non-Ferrous Metals, Iron/Steel, Stainless Steel and Many Other Plastics. |
Arbor Hole | 9/16 in |
For Use With Mfr. Model Number | WPO 14-25 E |
Description
Polishing Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08B462)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit (46228)
- DIABLO Cat/Mouse Sanding Sheet, Medium 120G, PK5 (DCTCAT120H05G)
- CONTINENTAL ABRASIVES 6" x .040" x 7/8" Ceramic Ulticut Plus T27 Double Reinforced Cut-Off Wheel for Stainless/Steel (AC4-10600252)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 8 In Dia. (12U085)
- S.M. ARNOLD GRADE 0000 STEEL WOOL 16 PADS/BAG (AR25-793)
- 3M Super Hogs Hair Pad, 24", PK5 (3700N 241)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 10 In Dia. (12U087)
- ASTRO PNEUMATIC Wool Buffing Pad - 3 in. diameter (AST-20303P)
- BUFF & SHINE Buff & Shine BFS-1600 Buffing Pad Cleaning Spur Tool (BFS-1600)
- 3M Finesse-it Buffing Pad 28879, 3-3/4in, Gre (28879)
- Fein Buffing Wheels