Shop All Electric Polishers And Buffers
Fein
Polishing Kit, Barrel Grip, 15.0V, 9" Pad
Mfr # WPO 14-25 E PS
Zoro # G0962637
product price: $1,199.99
/ea
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- size 9
- Size 9
- No Load RPM 500 to 1,500
- Amps 15.0 A
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # WPO 14-25 E PS
- Zoro # G0962637
- UPC # 00145868646622
- Country of Origin Germany
- Category Electric Polishers And Buffers
Dimensions
size | 9 |
Size | 9 |
Spindle Thread Size | 5/8 in -11 |
Tool Length | 9 in |
Pad Size | 9 in |
Included Pad Sizes | 9 in |
Maximum Disc Diameter | 9 in |
Cord Length | 13 ft |
Description
Corded Polishing Kit, Product Type Polisher Kit, Polishing Motion Rotary, Included Pad Sizes 9 in, Maximum Disc Diameter 9 in, Abrasive Mount Type Locking, Grip Type Right Angle with Side Handle, Maximum Disc Speed 1,500 RPM, Speed Settings Variable, Number of Pads Included 1, Number of Abrasives Included 13, Switch Type Trigger, Voltage 120 V, Included Abrasives (10) Sanding Fleeces, Fleece Wheel, Fleece Wheel Abrasive, Gum Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 50 ft. (Cable) Corded Drain Cleaning Machine, 115V (K-45-7)
- EKLIND SAE Plain Ball Hex Key, 1/4" Tip Size, 6 13/16 in Long, 1 1/8 in Short (19316)
- STAHLWILLE TOOLS Ring insert tool Size 13 mm Size of mount 9x12 mm (58221013)
- KEO #608 Woodruff KSC Shank HSS RH STR (66080)
- FEIN Backing Pad, 4-1/2 In, For 10F050 (63806184010)
- FEIN Fleece Wheel, 4 In, 180Grit, Fine, For10F050 (63721009018)
- FEIN Polishing Kit, 500 to 1500 rpm, 15.0V (WPO 14-15E Marine Kit)
- FEIN Sinus Fleece Wheel, 4 In, 180 Grit, Fine (63721051010)
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- DAYTON Bench Top Buffer, Steel, 6 in., 1/2 HP (48WE52)
- WALTER SURFACE TECHNOLOGIES Quick-Step Finisher Power Tool (30A275)
- Fein Electric Polishers And Buffers